Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 36" x 36" x 24", Kraft, 5/Bundle
Mfr # 22XM79
Zoro # G2008638
product price: $30.15
/ea
Sold in multiples of 5 for $150.75
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$150.75
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM79
- Zoro # G2008638
- UPC # 812578006878
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 36 in |
Inside Depth | 24" |
Outside Height | 24 5/8 in |
Outside Width | 36 3/8 in |
Outside Length | 36 3/8 in |
Inside Height | 24 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 48 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 36 in, Inside Width 36 in, Inside Height 24 in, 36x36x24 in Inside LxWxH, 48 ECT, RSC, Outside Length 36 3/8 in, Outside Width 36 3/8 in, Outside Height 24 5/8 in, 36 3/8x36 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT SORRY BOARD GAME Spin Master Sorry Giant Edition Board Game Multicolored (6062171)
- VIBRA-TITE Tamper Detection Marker, White (20251)
- PAPER ROLL PRODUCTS 3 1/8 in x 308 ft Single Sided Thermal Paper (T318308TAB)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- ZORO SELECT Double Wall Boxes, 48" x 24" x 24", Kraft, 5/Bundle (22XM86)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- ZORO SELECT Telescoping Outer Boxes, 10 1/2" x 10 1/2 x 48", Kraft, 20/Bundle (55VL35)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 10", Kraft, 25/Bundle (11A725)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 4 1/2", Kraft, 25/Bundle (22XK46)
- BSC PREFERRED 20 x 20 x 28'' Corrugated Boxes, 10PK (S-16740)
- Zoro Select Shipping Cartons