Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle
Mfr # 22XM78
Zoro # G7050951
Sold in multiples of 5 for $117.75
$117.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 24"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XM78
- Zoro # G7050951
- UPC # 841436085649
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 24 in |
Inside Depth | 24" |
Inside Height | 24 in |
Outside Length | 36 3/8 in |
Outside Height | 24 5/8 in |
Outside Width | 24 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 36 in, Inside Width 24 in, Inside Height 24 in, 36x24x24 in Inside LxWxH, 48 ECT, RSC, Outside Length 36 3/8 in, Outside Width 24 3/8 in, Outside Height 24 5/8 in, 36 3/8x24 3/8x24 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 5"X3" Wirebound Notebook (31220)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (44404)
- U BRANDS Magnetic Dry Erase Board, 20 x 16, White (356U00-01)
- FELLOWES Plastic Binding, 0.5", 90 Sh, White, PK100 (52372)
- ZORO SELECT Double Wall Boxes, 48" x 24" x 24", Kraft, 5/Bundle (22XM86)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 24", Kraft, 5/Bundle (22XM79)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- ZORO SELECT Long Corrugated Boxes, 48" x 4" x 4", Kraft, 25/Bundle (11R277)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 5", Kraft, 25/Bundle (11R203)
- ZORO SELECT Flat Corrugated Boxes, 20" x 10" x 4", Kraft, 25/Bundle (11R424)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (493U20)
- Zoro Select Shipping Cartons