Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle
Mfr # 55VM46
Zoro # G6460362
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 18 in
- Color Kraft
- Wall Type Double Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VM46
- Zoro # G6460362
- UPC # 848109006734
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 18 in |
Outside Length | 36 3/4 in |
Outside Height | 19 in |
Inside Height | 18 in |
Outside Width | 18 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Board Test | 48 ECT |
Wall Thickness | 1/4 in |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Closure Style | RSC |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 36 in, Inside Width 18 in, Inside Height 18 in, 36x18x18 in Inside LxWxH, 48 ECT, RSC, Outside Length 36 3/4 in, Outside Width 18 3/4 in, Outside Height 19 in, 36 3/4x18 3/4x19 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Drawer Organizer, Black, 9 Compartments (UNV08120)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37855)
- A2Z SCILAB Castroviejo Micro Scissors 7" Curved, Round Handle (A2Z-ZR547)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA3)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 18", Kraft, 15/Bundle (55VM26)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 2", White, 50/Bundle (M942)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493T50)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle (11R345)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 48", Kraft, 25/Bundle (M3348K)
- Zoro Select Shipping & Moving Boxes