Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 36" x 16" x 16", Kraft, Bundle of 10
Mfr # 55VM44
Zoro # G6462864
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM44
- Zoro # G6462864
- UPC # 848109006697
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 16 in |
Inside Height | 16 in |
Outside Height | 17 in |
Outside Length | 36 3/4 in |
Outside Width | 16 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/4 in |
Description
Shipping Box, Box Style Heavy Duty, Long, Wall Type Double Wall, Inside Length 36 in, Inside Width 16 in, Inside Height 16 in, 36x16x16 in Inside LxWxH, 48 ECT, RSC, Outside Length 36 3/4 in, Outside Width 16 3/4 in, Outside Height 17 in, 36 3/4x16 3/4x17 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM COMPATIBLES PCI Brand New Compatible Samsung MLT-D116L Black Toner Ctg 3K Yld for M2625 M2835 M2875 M2885 M2825 (MLT-D116L-PCI)
- KONICA MINOLTA WX-103 - Waste Toner Container (KNMA4NNWY3)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 16" x 16" x 16", Kraft, 15/Bundle (55VM45)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 16", Kraft, 10/Bundle (55VM41)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 16", Kraft, 10/Bundle (55VM32)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 6", Kraft, 25/Bundle (11R359)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 10", Kraft, 20/Bundle (10Y738)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 6", Kraft, 25/Bundle (11R391)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- Zoro Select Shipping Cartons