Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 32" x 32" x 32", Kraft, 5/Bundle
Mfr # 55VM55
Zoro # G6442266
original price:
$24.18
21% off
new price: $18.89
/ea
Sold in multiples of 5 for $94.45
Item requires special delivery charges. A $23.00 per item surcharge will be applied.
$94.45
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM55
- Zoro # G6442266
- UPC # 841436009546
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 32 in |
Inside Width | 32 in |
Outside Width | 32 3/4 in |
Outside Height | 33 in |
Inside Height | 32 in |
Outside Length | 32 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Maximum Load Capacity | 100 lb |
Closure Style | RSC |
Wall Thickness | 1/4 in |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 32 in, Inside Width 32 in, Inside Height 32 in, 32x32x32 in Inside LxWxH, 48 ECT, RSC, Outside Length 32 3/4 in, Outside Width 32 3/4 in, Outside Height 33 in, 32 3/4x32 3/4x33 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL DELL COMP. E525W MAGENTA (593-BBJV)
- SHARPIE Art Pen Porous Point Pen, Stick, Fine 0.4mm, Assorted Ink Colors, PK24 (1983967)
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- CIG WF Non-OEM New Matte Black Wide Format Ink Cartridge for Canon PFI-120 (WCPFI120MB)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- ZORO SELECT Double Wall Corrugated Boxes, 36" x 22" x 22", Kraft, 5/Bundle (55VJ53)
- ZORO SELECT Double Wall Boxes, 28" x 28" x 28", Kraft, 5/Bundle (55VM51)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 42", Kraft, 20/Bundle (22XK49)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 20", Kraft, 10/Bundle (55VM48)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 5", White, 50/Bundle (M555)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- Zoro Select Shipping & Moving Boxes