Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 32" x 24" x 24", Kraft, 5/Bundle
Mfr # 22XM75
Zoro # G6963862
original price:
$16.10
19% off
new price: $12.89
/ea
Sold in multiples of 5 for $64.45
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 24 in
- Inside Depth 24"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM75
- Zoro # G6963862
- UPC # 841436085670
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 32 in |
Inside Width | 24 in |
Inside Depth | 24" |
Outside Width | 24 3/4 in |
Outside Length | 32 3/4 in |
Outside Height | 25 in |
Inside Height | 24 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Closure Style | RSC |
Wall Thickness | 1/4 in |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 32 in, Inside Width 24 in, Inside Height 24 in, 32x24x24 in Inside LxWxH, 48 ECT, RSC, Outside Length 32 3/4 in, Outside Width 24 3/4 in, Outside Height 25 in, 32 3/4x24 3/4x25 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Pen, Retractable/Refillable, Fine Point, Black PK (PIL31170)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- PCI Pci Canon 3252C001 Cartridge 121 Black Toner Cartridge 5000 Page (3252C001-PCI)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM69)
- ZORO SELECT Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle (22XL96)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (11R355)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 2", Kraft, 25/Bundle (55VG69)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 7", Kraft, 25/Bundle (55VG37)
- ZORO SELECT Corrugated Boxes, 36" x 14" x 10", Kraft, 15/Bundle (11G178)
- Zoro Select Shipping & Moving Boxes