Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle
Mfr # 55VM43
Zoro # G6461358
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 18 in
- Color Kraft
- Wall Type Double Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM43
- Zoro # G6461358
- UPC # 848109006659
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 28 in |
Inside Width | 18 in |
Outside Width | 18 3/4 in |
Outside Height | 19 in |
Inside Height | 18 in |
Outside Length | 28 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Wall Thickness | 1/4 in |
Board Test | 48 ECT |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 100 lb |
Closure Style | RSC |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 28 in, Inside Width 18 in, Inside Height 18 in, 28x18x18 in Inside LxWxH, 48 ECT, RSC, Outside Length 28 3/4 in, Outside Width 18 3/4 in, Outside Height 19 in, 28 3/4x18 3/4x19 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- MELISSA & DOUG School Time Classroom Play Set (8514)
- CANON Cartridge 055 Standard Capacity Cyan Toner 2.1K YLD (3015C001)
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 18", Kraft, 15/Bundle (55VM26)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 10", Kraft, 20/Bundle (10Y711)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (55VH41)
- ZORO SELECT Box, Corrugate, Single Wall, 18x18x12-6 in (60YP98)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- BSC PREFERRED 11 x 11 x 4'' Flat Corrugated Boxes, 25PK (S-21003)
- Zoro Select Shipping Cartons