Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 26" x 26" x 26", Kraft, 5/Bundle
Mfr # 22XM71
Zoro # G6918274
product price: $22.19
/ea
Sold in multiples of 5 for $110.95
$110.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 26"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM71
- Zoro # G6918274
- UPC # 841436049085
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 26 in |
Inside Width | 26 in |
Inside Depth | 26" |
Inside Height | 26 in |
Outside Length | 26 3/4 in |
Outside Width | 26 3/4 in |
Outside Height | 27 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/4 in |
Board Test | 48 ECT |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 100 lb |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 26 in, Inside Width 26 in, Inside Height 26 in, 26x26x26 in Inside LxWxH, 48 ECT, RSC, Outside Length 26 3/4 in, Outside Width 26 3/4 in, Outside Height 27 in, 26 3/4x26 3/4x27 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- TAPE LOGIC Tape Logic® Labels, (two up arrows over black bar), 3" x 4", Red/White, 500/Roll (IPM305)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM54)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 11", Kraft, 15/Bundle (493U66)
- ZORO SELECT Shipping Box, 20x12x12 in (55NM91)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 6", Kraft, 25/Bundle (11K618)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 30 3/4" x 5", Kraft, 5/Bundle (55VJ81)
- Zoro Select Shipping & Moving Boxes