Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 24" x 24" x 36", Kraft, 5/Bundle
Mfr # 22XM68
Zoro # G7167955
original price:
$19.15
44% off
Sold in multiples of 5 for $53.25
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$53.25
Free 30-Day Returns
Key Features
- Inside Length 24 in
- Inside Depth 36"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XM68
- Zoro # G7167955
- UPC # 841436019392
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 36" |
Outside Height | 36 5/8 in |
Outside Width | 24 3/8 in |
Outside Length | 24 3/8 in |
Inside Height | 36 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Board Test | 48 ECT |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 36 in, 24x24x36 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 3/8 in, Outside Width 24 3/8 in, Outside Height 36 5/8 in, 24 3/8x24 3/8x36 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUSHAPE Sensory Ball Mega Pack, Assorted, 4 Pieces (705179)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (55VG64)
- TAPE LOGIC Tape LogicĀ® Labels, "Refrigerate Upon Arrival", 4" x 1-1/2", Red/White, 500/Roll (SCL237)
- DETECTAPRO Pen, Pressurized Lanyard Retr, Ble/Bl, PK25 (RLPENBL)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- ZORO SELECT Long Corrugated Boxes, 32" x 16" x 16", Kraft, 15/Bundle (55VJ34)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 4", Kraft, 25/Bundle (11K616)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 10", Kraft, 20/Bundle (493T66)
- ZORO SELECT Corrugated Mailers, 8" x 3" x 2", White, 50/Bundle (M832)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 1/2" x 2 1/2", White, 50/Bundle (MRX5X)
- ZORO SELECT Tall Corrugated Boxes, 20" x 20" x 36", Kraft, 10/Bundle (10Y707)
- Zoro Select Shipping Cartons