Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 24" x 24" x 24", Kraft, 10/Bundle
Mfr # 22XM69
Zoro # G9715395
original price:
$8.02
6% off
new price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 24 in
- Inside Depth 24"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM69
- Zoro # G9715395
- UPC # 812578007349
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 24 in |
Inside Depth | 24" |
Outside Height | 25 in |
Outside Length | 24 3/4 in |
Inside Height | 24 in |
Outside Width | 24 3/4 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 48 ECT |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Wall Thickness | 1/4 in |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 24 in, Inside Width 24 in, Inside Height 24 in, 24x24x24 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 3/4 in, Outside Width 24 3/4 in, Outside Height 25 in, 24 3/4x24 3/4x25 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND DFC-364 Disposable Film Cutter, Yellow, 25/Case (KN137)
- LEARNING RESOURCES Brights? Base Ten Classroom Set (3552)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK72 (14209CT)
- ZORO SELECT Double Wall Boxes, 32" x 24" x 24", Kraft, 5/Bundle (22XM75)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 30", Kraft, 25/Bundle (55VG55)
- ZORO SELECT Corrugated Boxes, 40" x 20" x 20", Kraft, 10/Bundle (55VJ62)
- ZORO SELECT Long Corrugated Boxes, 13" x 8" x 8", Kraft, 25/Bundle (22XK33)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 3", Kraft, 25/Bundle (55VG10)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle (11K617)
- Zoro Select Shipping & Moving Boxes