Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 24" x 18" x 18", Kraft, 10/Bundle
Mfr # 22XM61
Zoro # G2974006
original price:
$9.70
15% off
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 18"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XM61
- Zoro # G2974006
- UPC # 841436072243
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Depth | 18" |
Outside Height | 19 in |
Outside Width | 18 3/4 in |
Inside Height | 18 in |
Outside Length | 24 3/4 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Fluting Profile | C Flute |
Board Test | 48 ECT |
Wall Thickness | 1/4 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 18 in, 24x18x18 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 3/4 in, Outside Width 18 3/4 in, Outside Height 19 in, 24 3/4x18 3/4x19 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 14" x 10", Kraft, 25/Bundle (11A766)
- PAP-R Wrapper, Coin, Nest, Quarter Pk (PQP23025)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- PILOT Pilot G2 Premium Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, 36/Pack (84065)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 18", Kraft, 10/Bundle (22XM40)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 18", Kraft, 10/Bundle (22XM66)
- ZORO SELECT Long Corrugated Boxes, 20" x 8" x 4", Kraft, 25/Bundle (55VH53)
- ZORO SELECT Shipping Box, 16x12x8 in (55NM63)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 2", White, 50/Bundle (M432)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 18", Kraft, 10/Bundle (493T85)
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- Zoro Select Shipping Cartons