Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 24" x 18" x 12", Kraft, 10/Bundle
Mfr # 22XM59
Zoro # G2974021
product price: $3.95
/ea
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM59
- Zoro # G2974021
- UPC # 841436072229
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 18 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Width | 18 3/4 in |
Outside Height | 13 in |
Outside Length | 24 3/4 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Wall Thickness | 1/4 in |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 12 in, 24x18x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 3/4 in, Outside Width 18 3/4 in, Outside Height 13 in, 24 3/4x18 3/4x13 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Vt (BLN75V)
- SHARPIE Peel-Off China Markers, White, PK12 (2060)
- ALLIANCE RUBBER Alliance, STERLING RUBBER BANDS, SIZE 31, 0.03in GAUGE, CREPE, 1 LB BOX, 1200PK (24315)
- KLEIN TOOLS Bent Trimmer, Knife Edge, Blue Coated, 11-1/2-Inch (211H)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 12", Kraft, 10/Bundle (22XM47)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 12", Kraft, 10/Bundle (22XM37)
- ZORO SELECT Double Wall Boxes, 30" x 24" x 12", Kraft, 10/Bundle (22XM73)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 3", White, 50/Bundle (M1063)
- ZORO SELECT Shipping Box, 36x36x36 in (55NN30)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U23)
- Zoro Select Shipping & Moving Boxes