Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 24" x 16" x 16", Kraft, 10/Bundle
Mfr # 22XM57
Zoro # G2974049
product price: $4.55
/ea
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM57
- Zoro # G2974049
- UPC # 841436019316
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
Inside Width | 16 in |
Inside Depth | 16" |
Outside Width | 16 3/4 in |
Outside Height | 17 in |
Outside Length | 24 3/4 in |
Inside Height | 16 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Wall Thickness | 1/4 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 24 in, Inside Width 16 in, Inside Height 16 in, 24x16x16 in Inside LxWxH, 48 ECT, RSC, Outside Length 24 3/4 in, Outside Width 16 3/4 in, Outside Height 17 in, 24 3/4x16 3/4x17 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 23 in to 26 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.064 Dia, 67.05 ft. (01-0640-014S)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3990)
- SMEAD Pocket Folder, Manila, Pk50 (10315)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 16", Kraft, 10/Bundle (22XM48)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 16", Kraft, 10/Bundle (22XM45)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 11", Kraft, 25/Bundle (11R352)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 6", Kraft, 25/Bundle (11R391)
- ZORO SELECT Shipping Box, 46 3/4x38 3/4x48 in (55VJ76)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 10", Kraft, 15/Bundle (493T92)
- PARTNERS BRAND Deluxe Gift Box Lids, 8" x 8", White, 50/Case (DGBL88W)
- Zoro Select Shipping & Moving Boxes