Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 22" x 22" x 22", Kraft, 10/Bundle
Mfr # 22XM54
Zoro # G1978965
original price:
$10.25
12% off
new price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 22"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets 275#/ECT-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM54
- Zoro # G1978965
- UPC # 841436048897
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22 in |
Inside Width | 22 in |
Inside Depth | 22" |
Outside Height | 23 in |
Inside Height | 22 in |
Outside Length | 22 3/4 in |
Outside Width | 22 3/4 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | 275#/ECT-48 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Closure Style | RSC |
Board Test | 48 ECT |
Wall Thickness | 1/4 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 100 lb |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 22 in, Inside Width 22 in, Inside Height 22 in, 22x22x22 in Inside LxWxH, 48 ECT, RSC, Outside Length 22 3/4 in, Outside Width 22 3/4 in, Outside Height 23 in, 22 3/4x22 3/4x23 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle (11R432)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- AVERY Clean Edge Business Cards, True P, PK120 (28877)
- EXCEL BLADES Double Ended Pin Vise Drill (70023IND)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 26", Kraft, 5/Bundle (22XM71)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 10", Kraft, 10/Bundle (493U12)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle (493U43)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 6", Kraft, 25/Bundle (22XK35)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- Zoro Select Shipping Cartons