Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 20" x 14" x 14", Kraft, 15/Bundle
Mfr # 55VM28
Zoro # G6441112
product price: $5.35
/ea
Sold in multiples of 15 for $80.25
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 14 in
- Color Kraft
- Wall Type Double Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM28
- Zoro # G6441112
- UPC # 841436009485
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Outside Width | 14 3/4 in |
Inside Height | 14 in |
Outside Length | 20 3/4 in |
Outside Height | 15 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/4 in |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 20 in, Inside Width 14 in, Inside Height 14 in, 20x14x14 in Inside LxWxH, 48 ECT, RSC, Outside Length 20 3/4 in, Outside Width 14 3/4 in, Outside Height 15 in, 20 3/4x14 3/4x15 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Compact Bench Scale 30 lb./15kg Capacity (12R984)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- DYKEM Paint Marker, White, Detergent Removable (44146)
- ZEBRA TECHNOLOGIES Zebra Thermal Transfer Ribbon, Resin, 4.33" x 244', PK6 (05095CT11007)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- ZORO SELECT Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM49)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 9", Kraft, 25/Bundle (11R369)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 7", Kraft, 25/Bundle (11K622)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 8", Kraft, 25/Bundle (11R368)
- ZORO SELECT Double Wall Corrugated Boxes, 30" x 17" x 17", Kraft, 5/Bundle (55VJ23)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 40", Kraft, 25/Bundle (11R273)
- Zoro Select Shipping & Moving Boxes