Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 20" x 14" x 12", Kraft, 15/Bundle
Mfr # 55VM19
Zoro # G6461376
product price: $3.59
/ea
Sold in multiples of 15 for $53.85
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM19
- Zoro # G6461376
- UPC # 841436009478
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 14 in |
Outside Length | 20 3/4 in |
Outside Height | 13 in |
Inside Height | 12 in |
Outside Width | 14 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/4 in |
Maximum Load Capacity | 100 lb |
Board Test | 48 ECT |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 20 in, Inside Width 14 in, Inside Height 12 in, 20x14x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 20 3/4 in, Outside Width 14 3/4 in, Outside Height 13 in, 20 3/4x14 3/4x13 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Barrel (2076052)
- BSC PREFERRED 2 x 3'' - ''Fragile - Electronic Equipment'' Fluorescent Yellow Labels (S-14103)
- ZORO SELECT Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle (493T34)
- PROSOURCE Blanket Movers 72X80In (MT10101)
- ZORO SELECT Double Wall Boxes, 48" x 12" x 12", Kraft, 10/Bundle (55VM42)
- ZORO SELECT Double Wall Boxes, 24" x 16" x 12", Kraft, 10/Bundle (55VM33)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 12", Kraft, 10/Bundle (55VM38)
- ZORO SELECT Corrugated Mailers, 15" x 2" x 2", White, 50/Bundle (M1522)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 4", White, 50/Bundle (M1064)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 4", White, 50/Bundle (M554)
- Zoro Select Shipping & Moving Boxes