Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 18" x 18" x 10", Kraft, 15/Bundle
Mfr # 55VM30
Zoro # G6461857
Sold in multiples of 15 for $83.85
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 18 in
- Color Kraft
- Wall Type Double Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55VM30
- Zoro # G6461857
- UPC # 841436076777
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 18 in |
Outside Length | 18 3/4 in |
Outside Width | 18 3/4 in |
Inside Height | 10 in |
Outside Height | 11 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 100 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/4 in |
Closure Style | RSC |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 10 in, 18x18x10 in Inside LxWxH, 48 ECT, RSC, Outside Length 18 3/4 in, Outside Width 18 3/4 in, Outside Height 11 in, 18 3/4x18 3/4x11 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 17 in to 19 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Economy Large Cord Tensioner (EP-1188)
- EXCEL BLADES Wood Burning Pyrography Set (50005IND)
- CARL MANUFACTURING CARL® K-28/2 Replacement Straight Blade, 2/Pack (14028)
- KYOCERA KYOCERA/MITA ECOSYS M6035 6535/P6135 CYAN (TK-5152C)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- ZORO SELECT Double Wall Boxes, 14" x 10" x 10", Kraft, 15/Bundle (55VM18)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 10", Kraft, 10/Bundle (55VM36)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle (55VJ72)
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 9", Kraft, 25/Bundle (11R374)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 3", Kraft, 25/Bundle (55VH57)
- Zoro Select Shipping Cartons