Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 18" x 14" x 12", Kraft, 15/Bundle
Mfr # 22XM33
Zoro # G2974231
original price:
$3.82
9% off
new price: $3.45
/ea
Sold in multiples of 15 for $51.75
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets ECT48/275 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM33
- Zoro # G2974231
- UPC # 841436019194
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 14 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Width | 14 3/8 in |
Outside Length | 18 3/8 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | ECT48/275 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 100 lb |
Board Test | 48 ECT |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 18 in, Inside Width 14 in, Inside Height 12 in, 18x14x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 18 3/8 in, Outside Width 14 3/8 in, Outside Height 12 5/8 in, 18 3/8x14 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT5)
- AMANO Badge Rack, 1-1/2 x 21-1/2 x 5" (TCR-190V00)
- ZORO SELECT Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250 (87124)
- ELECTRIDUCT Flexible 2.375" Desk Grommet- Brown (GR-FG230-BN)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 12", Kraft, 5/Bundle (22XM77)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- ZORO SELECT Double Wall Boxes, 20" x 12" x 12", Kraft, 15/Bundle (22XM42)
- ZORO SELECT Shipping Box, 18x18x12 in (55NM86)
- ZORO SELECT Long Corrugated Boxes, 36" x 12" x 12", Kraft, 15/Bundle (493U50)
- ZORO SELECT Double Wall Boxes, 22" x 14" x 12", Kraft, 15/Bundle (55VM29)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- Zoro Select Shipping & Moving Boxes