Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 18" x 12" x 6", Kraft, 15/Bundle
Mfr # 55VM23
Zoro # G6441566
original price:
$3.29
12% off
new price: $2.89
/ea
Sold in multiples of 15 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 12 in
- Color Kraft
- Wall Type Double Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM23
- Zoro # G6441566
- UPC # 841436009393
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Height | 6 in |
Outside Length | 18 3/4 in |
Outside Width | 12 3/4 in |
Outside Height | 7 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/4 in |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Heavy Duty, Printer, Wall Type Double Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 6 in, 18x12x6 in Inside LxWxH, 48 ECT, RSC, Outside Length 18 3/4 in, Outside Width 12 3/4 in, Outside Height 7 in, 18 3/4x12 3/4x7 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Waste Toner Pack (BU223CL)
- TOPS Credit Card Slip, 7-7/8 x 3-1/4, PK100 (TOP38538)
- SHARPIE Flip Chart Marker, Bullet Point, 8/PK, Assorted 8PK (SAN22480PP)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, Eight Digits, Black (T5558)
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- ZORO SELECT Double Wall Boxes, 24" x 6" x 6", Kraft, 15/Bundle (55VM20)
- ZORO SELECT Double Wall Boxes, 6" x 6" x 6", Kraft, 15/Bundle (55VM15)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 6 1/2", Kraft, 25/Bundle (22XM94)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 10", Kraft, 20/Bundle (10Y711)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 9", Kraft, 25/Bundle (11R369)
- BSC PREFERRED 15 3/4 x 12 x 6'' White Tray Counter Display, 10PK (MDIS101)
- Zoro Select Shipping & Moving Boxes