Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 18" x 12" x 12", Kraft, 15/Bundle
Mfr # 22XM32
Zoro # G2283788
product price: $2.89
/ea
Sold in multiples of 15 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM32
- Zoro # G2283788
- UPC # 812578004737
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18 in |
Inside Width | 12 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Width | 12 3/8 in |
Outside Length | 18 3/8 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Heavy Duty, Printer, Wall Type Double Wall, Inside Length 18 in, Inside Width 12 in, Inside Height 12 in, 18x12x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 18 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 18 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Heavy Duty Stapler, B40,100-210 Sheets (023-0056)
- C-LINE PRODUCTS Two Pocket File Folder, Prong, Red, Pk10 (32964)
- ZORO SELECT Flat Corrugated Boxes, 11" x 11" x 5", Kraft, 25/Bundle (11R317)
- ROUND WORLD PRODUCTS Hemispheres® Laminated Map, Canada, 47" x 38" (HM06)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 12", Kraft, 5/Bundle (22XM77)
- ZORO SELECT Double Wall Boxes, 18" x 14" x 12", Kraft, 15/Bundle (22XM33)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 4", Kraft, 25/Bundle (11K616)
- ZORO SELECT Weather Resistant Corrugated Boxes, V3C, 18" x 18" x 18", Kraft, 10/Bundle (55VH47)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 6", Kraft, 25/Bundle (11K606)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 4", Kraft, 25/Bundle (11A628)
- Zoro Select Shipping Cartons