Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 17" x 17" x 17", Kraft, 10/Bundle
Mfr # 55VM34
Zoro # G6460423
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 17 in
- Color Kraft
- Wall Type Double Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM34
- Zoro # G6460423
- UPC # 848109006260
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 in |
Inside Width | 17 in |
Inside Height | 17 in |
Outside Length | 17 3/4 in |
Outside Width | 17 3/4 in |
Outside Height | 18 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 100 lb |
Closure Style | RSC |
Wall Thickness | 1/4 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 17 in, Inside Width 17 in, Inside Height 17 in, 17x17x17 in Inside LxWxH, 48 ECT, RSC, Outside Length 17 3/4 in, Outside Width 17 3/4 in, Outside Height 18 in, 17 3/4x17 3/4x18 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Time Card 3.5x9,500/Box, PK500 (1256)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #000, 4x8, Yellow Kraft, PK250 (100729776)
- TREND Certificate, Award, Star, 30Pk (TEPT2951)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ZORO SELECT Long Corrugated Boxes, 10" x 6" x 6", Kraft, 25/Bundle (11K634)
- ZORO SELECT Heavy-Duty Boxes, 14" x 14" x 14", Kraft, 25/Bundle (22XM15)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 18", White, 20/Bundle (22XL75)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 30", Kraft, 10/Bundle (22XL25)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 9 in W x 4 in H, Corrugate, Color: Kraft (11R210)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle (11R250)
- IDL PACKAGING Shipping and Moving Box, 12"x6"x6", PK10 (B-1266-10)
- Zoro Select Shipping Cartons