Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle
Mfr # 22XM24
Zoro # G2974310
Sold in multiples of 15 for $70.35
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 16"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets ECT48/275 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XM24
- Zoro # G2974310
- UPC # 841436018951
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 16 in |
Inside Depth | 16" |
Outside Width | 16 3/8 in |
Outside Length | 16 3/8 in |
Inside Height | 16 in |
Outside Height | 16 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | ECT48/275 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 16 in, Inside Width 16 in, Inside Height 16 in, 16x16x16 in Inside LxWxH, 48 ECT, RSC, Outside Length 16 3/8 in, Outside Width 16 3/8 in, Outside Height 16 5/8 in, 16 3/8x16 3/8x16 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1420, LAY FLAT, 2" X 5" (DL1420)
- POST-IT Note, Post-It, 3"X5", Yellow, PK12 (655YW)
- KLEIN TOOLS Free-Fall Snip Stainless Steel (2100-8)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- ZORO SELECT Double Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle (22XM74)
- ZORO SELECT Double Wall Boxes, 13" x 13" x 13", Kraft, 15/Bundle (22XM12)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 6", Kraft, 15/Bundle (22XM08)
- ZORO SELECT Shipping Box, 22x18x16 in (55NN07)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 12", Kraft, 25/Bundle (11A767)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 11", Kraft, 25/Bundle (11A744)
- Zoro Select Shipping & Moving Boxes