Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle
Mfr # 22XM20
Zoro # G2974356
product price: $2.79
/ea
Sold in multiples of 15 for $41.85
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets ECT48/275 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM20
- Zoro # G2974356
- UPC # 841436048552
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 16 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Length | 16 3/8 in |
Outside Width | 12 3/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | ECT48/275 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 100 lb |
Board Test | 48 ECT |
Fluting Profile | C Flute |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 16 in, Inside Width 12 in, Inside Height 12 in, 16x12x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 16 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 16 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clean Edge Business Cards, True P, PK200 (8871)
- COSCO ACCU-STAMP 2 Shutter PAST DUE 2 Color (038919)
- BEST-RITE 60"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029N)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- ZORO SELECT Double Wall Boxes, 24" x 12" x 12", Kraft, 15/Bundle (22XM56)
- ZORO SELECT Double Wall Boxes, 20" x 12" x 12", Kraft, 15/Bundle (22XM42)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 12", Kraft, 15/Bundle (22XM32)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U81)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle (11R432)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 6", Kraft, 15/Bundle (55VM24)
- ZORO SELECT Long Corrugated Boxes, 26" x 6" x 6", Kraft, 25/Bundle (55VH91)
- Zoro Select Shipping & Moving Boxes