Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle
Mfr # 22XM18
Zoro # G8552205
product price: $3.29
/ea
Sold in multiples of 15 for $49.35
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 15 in
- Inside Depth 15"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM18
- Zoro # G8552205
- UPC # 812578001842
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 15 in |
Inside Width | 15 in |
Inside Depth | 15" |
Inside Height | 15 in |
Outside Height | 15 5/8 in |
Outside Width | 15 3/8 in |
Outside Length | 15 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Fluting Profile | C Flute |
Maximum Load Capacity | 100 lb |
Board Test | 48 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 15 in, Inside Width 15 in, Inside Height 15 in, 15x15x15 in Inside LxWxH, 48 ECT, RSC, Outside Length 15 3/8 in, Outside Width 15 3/8 in, Outside Height 15 5/8 in, 15 3/8x15 3/8x15 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner Cartridge, 2500 Page, Cyan (106R01594)
- PARTNERS BRAND 8" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0815)
- ZORO SELECT Plastic Strapping Sealer, 1/2 In. W (2CXN5)
- BIC Velocity Max Pencil, 0.7 mm, HB (#2.5), Assorted Barrel Colors, PK2 (MPMX7P21-BK)
- ZORO SELECT Double Wall Boxes, 12 1/2" x 12 1/2" x 15", Kraft, 15/Bundle (22XM06)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 30", Kraft, 10/Bundle (55VH48)
- ZORO SELECT Shipping Box, 46 3/4x38 3/4x48 in (55VJ76)
- ZORO SELECT Double Wall Boxes, 14" x 10" x 10", Kraft, 15/Bundle (55VM18)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 9", Kraft, 25/Bundle (22XK60)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 2", White, 50/Bundle (M552)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 9", Kraft, 15/Bundle (11A661)
- Zoro Select Shipping Cartons