Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 14" x 14" x 6", Kraft, 15/Bundle
Mfr # 55VM24
Zoro # G6441837
product price: $3.15
/ea
Sold in multiples of 15 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 14 in
- Color Kraft
- Wall Type Double Wall
- Material Corrugate
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM24
- Zoro # G6441837
- UPC # 841436009355
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Height | 6 in |
Outside Width | 14 3/4 in |
Outside Length | 14 3/4 in |
Outside Height | 7 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 48 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/4 in |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Description
Shipping Box, Box Style Flat, Heavy Duty, Wall Type Double Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 6 in, 14x14x6 in Inside LxWxH, 48 ECT, RSC, Outside Length 14 3/4 in, Outside Width 14 3/4 in, Outside Height 7 in, 14 3/4x14 3/4x7 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 14 in to 16 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Rubber Bands, Natural, PK237 (3214LB)
- BUSINESS SOURCE 21-Pocket A-Z Heavy-duty Expanding File (23680)
- SAUNDERS Clipboard 1/2", Clear (21565)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, White, PK500 (51032)
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 6", Kraft, 15/Bundle (55VM23)
- ZORO SELECT Double Wall Boxes, 6" x 6" x 6", Kraft, 15/Bundle (55VM15)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 10", Kraft, 25/Bundle (22XL42)
- ZORO SELECT Flat Corrugated Boxes, 18" x 10" x 4", Kraft, 25/Bundle (11R405)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 10", Kraft, 10/Bundle (11A802)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- Zoro Select Shipping & Moving Boxes