Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 14" x 14" x 14", Kraft, 15/Bundle
Mfr # 22XM16
Zoro # G2974371
product price: $2.15
/ea
Sold in multiples of 15 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 14 in
- Inside Depth 14"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM16
- Zoro # G2974371
- UPC # 812578003945
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 14" |
Outside Length | 14 3/8 in |
Inside Height | 14 in |
Outside Width | 14 3/8 in |
Outside Height | 14 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 100 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 48 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 14 in, 14x14x14 in Inside LxWxH, 48 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 14 5/8 in, 14 3/8x14 3/8x14 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 12-4640 EZ Communication Picture Board (1001101)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- FISKARS Shears, 9 in., SS, Cooking (510011-1005)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Rd, PK12 (35352)
- ZORO SELECT Double Wall Boxes, 18" x 14" x 14", Kraft, 15/Bundle (22XM34)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM44)
- ZORO SELECT Flat Corrugated Boxes, 28" x 18" x 6", Kraft, 20/Bundle (55VJ12)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 4", Kraft, 25/Bundle (22XK18)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 24", Kraft, 25/Bundle (11R286)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (11R188)
- Zoro Select Shipping & Moving Boxes