Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 14" x 14" x 10", Kraft, 15/Bundle
Mfr # 22XM14
Zoro # G2974399
product price: $2.45
/ea
Sold in multiples of 15 for $36.75
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 14 in
- Inside Depth 10"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM14
- Zoro # G2974399
- UPC # 812578001811
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 14 in |
Inside Width | 14 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Inside Height | 10 in |
Outside Length | 14 3/8 in |
Outside Width | 14 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | ECT48/275 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 10 in, 14x14x10 in Inside LxWxH, 48 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 10 5/8 in, 14 3/8x14 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Techflex HWN1.50BK Flex Jackets - 1-1/2" x 250' (HWN1.50BK)
- BLUE SKY Classic Red Wall Calendar, 15 x 12, 2020 (111292)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- UWE 12 lb, .001 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-6)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 10", Kraft, 15/Bundle (22XM30)
- ZORO SELECT Double Wall Boxes, 10" x 10" x 10", Kraft, 15/Bundle (22XL98)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 10", Kraft, 15/Bundle (22XM05)
- ZORO SELECT Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM49)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 6", Kraft, 25/Bundle (493T41)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 15", Kraft, 20/Bundle (11A796)
- Zoro Select Shipping Cartons