Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 13" x 13" x 13", Kraft, 15/Bundle
Mfr # 22XM12
Zoro # G2974417
product price: $3.49
/ea
Sold in multiples of 15 for $52.35
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 13"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM12
- Zoro # G2974417
- UPC # 812578001767
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 13 in |
Inside Width | 13 in |
Inside Depth | 13" |
Inside Height | 13 in |
Outside Length | 13 3/8 in |
Outside Width | 13 3/8 in |
Outside Height | 13 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 13 in, Inside Width 13 in, Inside Height 13 in, 13x13x13 in Inside LxWxH, 48 ECT, RSC, Outside Length 13 3/8 in, Outside Width 13 3/8 in, Outside Height 13 5/8 in, 13 3/8x13 3/8x13 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, Desk Pad, Easy-to-Read, White (SKLP2432)
- SHURTAPE Filament Tape, 55mLx48mmW, 150lb./in., PK24 (GS 500)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- C-LINE PRODUCTS Slider Pencil Case, Assorted Tropic Tones Colors Set of 24 Pencil Cases, 24PK (05600-DS)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 6", Kraft, 15/Bundle (22XM08)
- ZORO SELECT Double Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle (22XM74)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 16", Kraft, 15/Bundle (22XM24)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 60", Kraft, 10/Bundle (11A701)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 6", Kraft, 20/Bundle (11A635)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 4", Kraft, 25/Bundle (11K585)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 24", Kraft, 10/Bundle (493U05)
- Zoro Select Shipping Cartons