Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 12" x 9" x 6", Kraft, 15/Bundle
Mfr # 55VM17
Zoro # G6462304
product price: $2.19
/ea
Sold in multiples of 15 for $32.85
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 9 in
- Color Kraft
- Wall Type Double Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM17
- Zoro # G6462304
- UPC # 841436009300
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 9 in |
Outside Width | 9 3/4 in |
Outside Length | 12 3/4 in |
Outside Height | 7 in |
Inside Height | 6 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Wall Thickness | 1/4 in |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 6 in, 12x9x6 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 3/4 in, Outside Width 9 3/4 in, Outside Height 7 in, 12 3/4x9 3/4x7 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Vertical Magnetic Whiteboard Easel (52567)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- MAIL BOSS Mail Boss 7163 Metro Wall Mount Locking Mail Boss White (7163)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 6", Kraft, 15/Bundle (55VM23)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 6", Kraft, 15/Bundle (55VM24)
- ZORO SELECT Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle (55VM16)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 8", Kraft, 25/Bundle (55VH32)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 10", Kraft, 25/Bundle (10Y734)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 14", Kraft, 10/Bundle (10Y727)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 20", Kraft, 15/Bundle (22XL30)
- Zoro Select Shipping & Moving Boxes