Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 12" x 12" x 48", Kraft, 10/Bundle
Mfr # 55VM39
Zoro # G6460344
product price: $8.69
/ea
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM39
- Zoro # G6460344
- UPC # 841436009324
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Height | 48 in |
Outside Height | 49 in |
Outside Length | 12 3/4 in |
Outside Width | 12 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 100 lb |
Wall Thickness | 1/4 in |
Board Test | 48 ECT |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Box Style Heavy Duty, Tall, Wall Type Double Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 48 in, 12x12x48 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 3/4 in, Outside Width 12 3/4 in, Outside Height 49 in, 12 3/4x12 3/4x49 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- ZORO SELECT Double Wall Boxes, 40" x 30" x 30", Kraft, 5/Bundle (55VM53)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- ZORO SELECT Double Wall Boxes, 28" x 28" x 28", Kraft, 5/Bundle (55VM51)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 7", Kraft, 25/Bundle (22XK70)
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 6", Kraft, 25/Bundle (55VH27)
- ZORO SELECT Corrugated Boxes, 22" x 15" x 15", Kraft, 20/Bundle (22XL23)
- Zoro Select Shipping Cartons