Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 12" x 12" x 18", Kraft, 15/Bundle
Mfr # 55VM26
Zoro # G6442022
product price: $3.89
/ea
Sold in multiples of 15 for $58.35
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 12 in
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM26
- Zoro # G6442022
- UPC # 848109006154
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Outside Width | 12 3/4 in |
Inside Height | 18 in |
Outside Length | 12 3/4 in |
Outside Height | 19 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Board Test | 48 ECT |
Wall Thickness | 1/4 in |
Maximum Load Capacity | 100 lb |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 18 in, 12x12x18 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 3/4 in, Outside Width 12 3/4 in, Outside Height 19 in, 12 3/4x12 3/4x19 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Electric Stapler, Blk, 45 Sheet, 1/4 In B8 (BOSB8EVALUE)
- BSC PREFERRED 4-1/2 x 5-1/2'' Orange Panel-Face ''Packing List Enclosed'' Envelopes, 1000PK (S-207)
- BSC PREFERRED 3 7/16 x 2/3'' White Rectangle Laser Labels, 3000PK (S-10436)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- ZORO SELECT Double Wall Boxes, 28" x 18" x 18", Kraft, 10/Bundle (55VM43)
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 10", Kraft, 10/Bundle (493U33)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 32", Kraft, 5/Bundle (11G173)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 3", Kraft, 25/Bundle (55VG40)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 3", White, 50/Bundle (M1063)
- Zoro Select Shipping Cartons