Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle
Mfr # 22XM10
Zoro # G2974435
product price: $2.59
/ea
Sold in multiples of 15 for $38.85
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 12"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
- Meets ECT48/275 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM10
- Zoro # G2974435
- UPC # 812578003433
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 12" |
Outside Width | 12 3/8 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Outside Length | 12 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Meets | ECT48/275 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 48 ECT |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 12 in, 12x12x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 12 5/8 in, 12 3/8x12 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Gray Color Family, 12 PK (80230)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 12", Kraft, 10/Bundle (55VM47)
- CHEMSORB Loose Absorbent, White, Bag, 10 lb (SP30GA-LB10)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 12", Clear (4R1212)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- ZORO SELECT Double Wall Boxes, 20" x 12" x 12", Kraft, 15/Bundle (22XM42)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 12", Kraft, 15/Bundle (22XM32)
- ZORO SELECT Shipping Box, 14x14x8 in (55NM54)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 10", Kraft, 25/Bundle (11A737)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 8", Kraft, 20/Bundle (55VH69)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14 1/2" x 8 3/4" x 12", Kraft, 25/Bundle (49J970)
- Zoro Select Shipping & Moving Boxes