Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 12" x 12" x 10", Kraft, 15/Bundle
Mfr # 22XM05
Zoro # G2974478
original price:
$3.10
6% off
new price: $2.89
/ea
Sold in multiples of 15 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 12 in
- Inside Depth 10"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XM05
- Zoro # G2974478
- UPC # 812578001712
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 10" |
Outside Length | 12 3/8 in |
Outside Height | 10 5/8 in |
Outside Width | 12 3/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 100 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 48 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 10 in, 12x12x10 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 10 5/8 in, 12 3/8x12 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARL MANUFACTURING CARL® Professional Rotary Trimmer, 12" Cutting Length, 10 Sheet Capacity, Gray (12200)
- TICONDEROGA My First Ticonderoga Pencil with Eraser, PK 36 (33336)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- PAPER MATE Profile Ballpoint Pen, Blue, Bold, PK12 (89466)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 10", Kraft, 15/Bundle (22XM14)
- ZORO SELECT Double Wall Boxes, 10" x 10" x 10", Kraft, 15/Bundle (22XL98)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 10", Kraft, 15/Bundle (22XM30)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U23)
- ZORO SELECT Corrugated Boxes, 21" x 21" x 21", Kraft, 15/Bundle (10Y713)
- ZORO SELECT Long Corrugated Boxes, 20" x 13" x 10", Kraft, 25/Bundle (11A789)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- Zoro Select Shipping Cartons