Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 15/Bundle
Mfr # 55VM16
Zoro # G6463047
original price:
$2.19
9% off
new price: $1.99
/ea
Sold in multiples of 15 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 8 3/4 in
- Color Kraft
- Wall Type Double Wall
- Material Corrugate
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM16
- Zoro # G6463047
- UPC # 841436009294
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 8 3/4 in |
Inside Height | 6 in |
Outside Length | 12 in |
Outside Height | 7 in |
Outside Width | 9 1/2 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Wall Thickness | 1/4 in |
Maximum Load Capacity | 100 lb |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 6 in, 11 1/4x8 3/4x6 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 in, Outside Width 9 1/2 in, Outside Height 7 in, 12x9 1/2x7 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Frbl Fsh Pk (WAU22681)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095468)
- START INTERNATIONAL Replacement Upper Blade (TDA025BP304)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 6", Kraft, 15/Bundle (55VM24)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 6", Kraft, 15/Bundle (55VM23)
- ZORO SELECT Double Wall Boxes, 24" x 6" x 6", Kraft, 15/Bundle (55VM20)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle (11A719)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 6", Kraft, 25/Bundle (11R341)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 10", Kraft, 20/Bundle (10Y742)
- ZORO SELECT Flat Corrugated Boxes, 11" x 8" x 4", Kraft, 25/Bundle (11R193)
- Zoro Select Shipping & Moving Boxes