Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 10" x 10" x 10", Kraft, 15/Bundle
Mfr # 22XL98
Zoro # G6068903
original price:
$2.07
5% off
Sold in multiples of 15 for $29.25
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 10 in
- Inside Depth 10"
- Maximum Weight 100 lb.
- Color Kraft
- Wall Type Double Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XL98
- Zoro # G6068903
- UPC # 841436071611
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 10" |
Inside Height | 10 in |
Outside Height | 10 5/8 in |
Outside Length | 10 3/8 in |
Outside Width | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 100 lb. |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Meets | ECT48/275 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Maximum Load Capacity | 100 lb |
Closure Style | RSC |
Description
Shipping Box, Box Style Cube, Heavy Duty, Wall Type Double Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 10 in, 10x10x10 in Inside LxWxH, 48 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 10 5/8 in, 10 3/8x10 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFolder37 Flat Storage File Folders Upto 24 x 36 in. (VFolder37)
- PRISMACOLOR Magic Rub Eraser, 1"x7/16"x2-1/4", 3/PK, White PK (SAN70503)
- ZORO SELECT 1-1/2" Ring ESD Binder 8-1/2 x 11" (07412)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 10", Kraft, 15/Bundle (22XM05)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 10", Kraft, 15/Bundle (22XM14)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 10", Kraft, 15/Bundle (22XM30)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 14", Kraft, 15/Bundle (493U28)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 13", Kraft, 25/Bundle (55VG85)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 16", Kraft, 10/Bundle (493U31)
- Zoro Select Shipping Cartons