Shop All Pegboard Hooks
Zoro Select
Double Straight Hook, 8", PK10
Mfr # 787CY0
Zoro # G106878739
product price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 11/16 in
- Number of Hooks 10
- Number of Pieces 10
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787CY0
- Zoro # G106878739
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 11/16 in |
Overall Length | 9 in |
For Pegboard Hole Size | 1/4 in |
Details
Material | Steel |
Number of Hooks | 10 |
Number of Pieces | 10 |
Finish | Zinc Plated |
Locking System | Hanging |
For Channel Spacing | 2 in |
For Pegboard Hole Spacing | 1 in |
Color | Silver |
Item | Double Straight Hook, 8 in |
For Pegboard Hole Shape | Circle |
Description
Double Straight Hook, 8 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 11/16 in, Overall Length 9 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- RUBBERMAID COMMERCIAL Round Storage Container, 12 qt (FG572624CLR)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Blue (HDLE-6-L14)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP143 GRAY)
- ZORO SELECT Double Rod, Pk5 (6YB99)
- ZORO SELECT Double Rod Pegboard Hook, 8-1/4 In, PK5 (5TPG8)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPE5)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK5 (5TPK5)
- TRITON PRODUCTS 3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack (56150)
- Zoro Select Pegboard Hooks