Shop All Spiral Tube Brushes
Zoro Select
Double Spiral Brush, 1" Brush Dia.
Mfr # 66252838932
Zoro # G2476630
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 in
- Brush Length 3/8 in
- Overall Length 7 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252838932
- Zoro # G2476630
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 in |
Brush Length | 3/8 in |
Overall Length | 7 9/16 in |
Wire Dia. | 0.01 in |
Shank Size | 0.313 in |
Trim Length | 25/64" |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Max. RPM | 3,000 RPM |
Item | Double Spiral Brush |
Description
Double Spiral Brush, Brush Dia. 1 in, Brush Length 3/8 in, Wire Dia. 0.01 in, Overall Length 7 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN End Brush, Crimped Wire, 0009910400 (0009910400)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SH-1 (24862)
- WEILER 6" Double Row Knot Wire Cup Banded .035" Steel Fill 5/8"-11 UNC Nut (12686)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (66261183487)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel (66252838743)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838746)
- ZORO SELECT Single Spiral Tube Brush, 3/8 dia. (66252839062)
- ZORO SELECT Single Spiral Tube Brush, 1/2 dia. (66252839051)
- ZORO SELECT Tube Brush, 0.014" dia. Wire, Nylon (66254442969)
- ZORO SELECT Tube Brush, 0.006 dia. Wire, Steel (66252838742)
- BRUSH RESEARCH MANUFACTURING 85N375 85 Series-For Closed Holes, .375" Dia., .010 Nylon, 1.250" Brush Part, 4.5" OAL, Cut For Power (85N375)
- Zoro Select Spiral Tube Brushes