Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Rubber, 48mm W, PK24
Mfr # TC4418-48MM X 25YD-24PK
Zoro # G5777459
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Rubber
- Tape Width 48 mm
- Tape Length 25 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC4418-48MM X 25YD-24PK
- Zoro # G5777459
- UPC # 888519403495
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 25 yd |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 25 yd |
Metric Width | 48 mm |
Metric Tape Length | 22.86 m |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Paper Splicing Tape, Tape Brand Approved Vendor, Series TC4418, Imperial Tape Length 25 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 25 yd, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Yellow, PK24 (T967764Y)
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Clear, Temp Range -60 to 450 Degrees F (40JM27)
- STEINEL Steinel 07062 9 mm. Reduction Nozzle for Heat Guns (7062)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 6 PK (08193)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC10110-12" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- 3M 3M 9088 Double Coated Tape 3" x 5yd Clear 7.9 mil (3M GPT-020)
- Zoro Select Foam Tape