Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Rubber, 2" W
Mfr # TC6336-2" X 75FT
Zoro # G5777739
original price:
$22.29
9% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Rubber
- Tape Width 2 in
- Tape Length 75 ft
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC6336-2" X 75FT
- Zoro # G5777739
- UPC # 888519403549
- Country of Origin Italy
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 75 ft |
Tape Core Diameter | 3 in |
Metric Tape Length | 22.86 m |
Metric Width | 50.8 mm |
Imperial Tape Length | 25 yd |
Imperial Tape Width | 2 in |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Polyester Film Splicing Tape, Tape Brand Approved Vendor, Series TC6336, Imperial Tape Length 25 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 25 yd, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Red, 12mm x 55m, PK72 (CP 631)
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- 3M Masking Tape, Dark Green, 3/4 In. x 18 Yd. (8992)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC11394-0.5" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- 3M Double Sided Foam Tape, 1/2"x5 yds., 1/16", White (T9534466R)
- Zoro Select Foam Tape