Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Rubber, 2" W
Mfr # TC399-2" X 36YD
Zoro # G5777504
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Rubber
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC399-2" X 36YD
- Zoro # G5777504
- UPC # 888519403471
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Metric Width | 50.8 mm |
Metric Tape Length | 32.91 m |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 2 in |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Paper Splicing Tape, Tape Brand Approved Vendor, Series TC399, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor Only, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 5 In x 100 Ft (Kapton HN)
- VORTEX 4 in. x 10 ft. Non Skid Tape (VO2621295)
- 3M Masking Tape, 1/2" W, 60 yd L, Tan, PK72 (234)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G508)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 1" W, PK36 (TC399-1" X 36YD (36PK))
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 48mm W, PK24 (TC5210-48MM X 50M-24PK)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- BSC PREFERRED 1/2'' x 36 yds. 1/16'' White Tape Logic Double Sided Foam Tape, 2PK (T9531162PK)
- Zoro Select Double Sided Foam Tapes