Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 3/4" W
Mfr # TC11394-0.75" X 5YD
Zoro # G5777879
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC11394-0.75" X 5YD
- Zoro # G5777879
- UPC # 888519403730
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 19.05 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC11394, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Epoxy Wood 2 Pint Putty (AB385576)
- SHURTAPE Masking Tape, Natural, Dia., PK72 (CP 83)
- H&C Concrete Floor Sealer, 5 gal, Solvent Base (50.100125-20)
- COX Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod (7F1016)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 1" W, PK36 (TC399-1" X 36YD (36PK))
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- Zoro Select Foam Tape