Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 3/4" W
Mfr # TC11375-0.75" X 36YD
Zoro # G5777897
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC11375-0.75" X 36YD
- Zoro # G5777897
- UPC # 888519403679
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Metric Tape Length | 32.91 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Metric Width | 19.05 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC11375, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE Concrete Mix, Pail, Gray (120019)
- FROGTAPE ShurTape 1.41 in. x 60yd Pro Grade Orange Painter's Tape, 4PK (242808)
- SIKA Aktivator 250Ml (SIKA AKTIVATOR)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Gray, Silicone RTV Rubber Base (99180620)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC11394-0.5" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 3/4" W (TC642-0.75" X 54FT)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11394-0.75" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- Zoro Select Foam Tape