Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 3/4" W
Mfr # TC10112-0.75" X 5.5YD
Zoro # G5777818
original price:
$21.85
14% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC10112-0.75" X 5.5YD
- Zoro # G5777818
- UPC # 888519403631
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 1/2 yd |
Tape Core Diameter | 3 in |
Imperial Tape Length | 5 1/2 yd |
Metric Width | 19.05 mm |
Metric Tape Length | 5.02 m |
Imperial Tape Width | 3/4 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10112, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 1/2 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base, 12 PK (06560)
- 3M 3M 4462W Double Coated Foam Tape 0.5" x 5yd, White (4462)
- 3M Electrical Tape, White, 0.71" x 36 yd. (69)
- SIKAFLEX Sika Pro Select Capitol Tan Polyurethane Construction Caulk Sealant 10.1 oz (515311)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- ZORO SELECT Double Sided Foam Tape 18mm x 18mm 864PK (TC242)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11394-0.75" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 48mm W, PK24 (TC5210-48MM X 50M-24PK)
- 3M Double Coated Tape, Paper, Natural, PK72 (410M)
- Zoro Select Double Sided Foam Tapes