Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 3/4" W
Mfr # TC10112-0.75" X 36YD
Zoro # G5777766
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC10112-0.75" X 36YD
- Zoro # G5777766
- UPC # 888519403624
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 32.91 m |
Metric Width | 19.05 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10112, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base (06504)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- SPARCO Sparco Premium Gaffer Tape (64019)
- KISSLER Thread Sealant Tape, 1/2 In. W, 520 In. L (08-2000)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 48mm W, PK24 (TC5210-48MM X 50M-24PK)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC11394-0.5" X 5YD)
- THERMWELL PRODUCTS WTHR Strip Seal Tape (V27BK)
- Zoro Select Double Sided Foam Tapes