Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 12" W
Mfr # TC10110-12" X 5YD
Zoro # G5777784
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 12 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC10110-12" X 5YD
- Zoro # G5777784
- UPC # 888519403600
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 12 in |
Imperial Tape Length | 5 yd |
Metric Width | 304.8 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10110, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver (5FTX5)
- 3M Film Tape, Extrd PTFE, Gray, 3/4 In x 36 Yd (5490)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- ABATRON LiquidWood and WoodEpox Beige Wood Restoration Kit 4 qt (WRK4QKR)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 48mm W, PK24 (TC5210-48MM X 50M-24PK)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- 3M Tape, DblCoatd Repulpbl, 48mmx55, Wht, PK24 (R3227)
- Zoro Select Double Sided Foam Tapes