Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 1" W
Mfr # TC11394-1" X 36YD
Zoro # G5777958
original price:
$70.79
10% off
new price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC11394-1" X 36YD
- Zoro # G5777958
- UPC # 888519403747
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.91 m |
Imperial Tape Length | 36 yd |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC11394, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9 oz. Concrete Gray Flexible Joint Sealant (261998)
- PC PRODUCTS Fast Tack #384 Super Flash Pallet Adhesive, PC-Woody Series, Silver, Can, 1:01 Mix Ratio (643334)
- ELMERS Primer and Activator, Light Green, 1.75 fl oz, Bottle (ELME421)
- 3M ELECTRICAL TAPE 3/4X66 SUPER 88 (3M6143)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC642-1" X 54FT)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 3/4" W (TC642-0.75" X 54FT)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Foam Tape 24mm x 72mm 324PK (TC442)
- SCOTCH Scotch® 665 Double Sided Tape (Permanent), 3.0 Mil, 1" x 36 yds., Transparent, 12/Case (T9551665)
- Zoro Select Double Sided Foam Tapes