Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 1" W
Mfr # TC10112-1" X 36YD
Zoro # G5777863
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC10112-1" X 36YD
- Zoro # G5777863
- UPC # 888519403662
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Metric Width | 25.4 mm |
Metric Tape Length | 32.91 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 36 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10112, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D560)
- WHITE LIGHTNING Multipurpose RTV Silicone Sealant, 10 oz, White, Temp Range 400 Degrees F (W11120010)
- MEECO MFG CO FURNACE CEMENT/ MORTAR PT GRAY (1353)
- VIBRA-TITE Instant Adhesive, 309 Series, Clear, 0.7 oz, Tube (30903)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- DESIGNS OF DISTINCTION UHB Tape - 1/2" x 108' (01TP50-108)
- Zoro Select Foam Tape