Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 1" W
Mfr # TC10110-1" X 36YD
Zoro # G5777809
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC10110-1" X 36YD
- Zoro # G5777809
- UPC # 888519403587
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Metric Width | 25.4 mm |
Metric Tape Length | 32.91 m |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10110, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Hot Melt Adhesive, 422 Series, Brown, 1 oz, Bottle (233927)
- USA INDUSTRIALS Sikaflex 1A 91006 Dark Bronze One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91006)
- ROLL PRODUCTS Carton Tape, Paper, Orange, 1 In. x 60 Yd. (23023OR)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC399-2" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Foam Tape 24mm x 72mm 324PK (TC442)
- ZORO SELECT Double Sided Tape, Rubber, 1" W, PK36 (TC399-1" X 36YD (36PK))
- Zoro Select Double Sided Foam Tapes