Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 1" W, PK36
Mfr # TC10112-1" SQ-36PK
Zoro # G5777748
product price: $5.99
/pk 36, $0.17/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 1 in
- Tape Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC10112-1" SQ-36PK
- Zoro # G5777748
- UPC # 888519403648
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Tape Core Diameter | Not Rated |
Metric Tape Length | 25.4 mm |
Imperial Tape Length | 1 in |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10112, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 1/2" x 2" - 100 per pack (3M GPT-020)
- TITEBOND Window & Door Spray Foam Sealant, 24 oz, Aerosol Can, 12 PK (8532)
- LOCTITE Pipe Thread Sealant 0.3 fl oz, Bottle, 554, Red, Liquid (231643)
- FRANKLIN TB METAL ROOF SEALANT 10.1 OZ CLEAR (61111)
- ZORO SELECT Double Sided Tape, Rubber, 3/4" W (TC642-0.75" X 54FT)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC642-1" X 54FT)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11394-0.75" X 5YD)
- 3M 3M 4941 VHB Tape 1" x 5yd, Gray, 45 mil (4941)
- Zoro Select Double Sided Foam Tapes