Shop All Double Sided Foam Tapes
This Product is Discontinued
Zoro Select
Double Sided Tape, 3/4 in., 54 ft. (Discontinued)
Mfr # 3UAV1
Zoro # G4097676
This Product is Discontinued
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Tape Width 3/4 in
- Tape Length 54 ft
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UAV1
- Zoro # G4097676
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 54 ft |
Tape Core Diameter | 3 in |
Width | 3/4" |
Length | 54 ft. |
Details
Item | Double Sided Foam Tape |
Tape Backing Material | Polyethylene Foam |
Tape Adhesive | Rubber |
Tape Shape | Continuous Roll |
Tape Color | White |
Min. Tape Performance Temp. | 15 Degrees F |
Max. Tape Performance Temp. | 140 Degrees F |
Performance Temp. | 14 Degrees to 140 Degrees F |
Liner Color | White |
Shape | Continuous Roll |
Adhesion Strength | 106 oz./in. |
Tape Tensile Strength | Not Rated |
Material | Polyethylene Foam |
Tape Thickness | 125.00 mil |
Thickness | 125 mil |
Adhesive | Rubber |
Tape Adhesive Strength | 106 oz/in |
Description
Double Sided Foam Tape, Tape Backing Material Polyethylene Foam, Tape Adhesive Rubber, Tape Thickness 125.00 mil, Tape Width 3/4 in, Tape Length 54 ft, Tape Shape Continuous Roll, Tape Color White, 15 Degrees F, 140 Degrees F, Tape Tensile Strength Not Rated, Tape Adhesive Strength 106 oz/in, Tape Core Diameter 3 in, Liner Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.